Shop LYLE

Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1233-NA_10x7

  • Mfr # U6-1233-NA_10x7
  • Zoro # G5274917

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Warning
Legend
These Premises Are Monitored Trespassers & Vandals Will Be Prosecuted
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1233-NA_10x7
Zoro #
G5274917
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
These Premises Are Monitored Trespassers & Vandals Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
No
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 1910.145
Double-Sided
No
Header Background Color
Red
Sign Legend Text Color
Black
Chemical Resistant
No
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Sign Header
Warning
Mirror Print
No
Sign Legend
These Premises Are Monitored Trespassers & Vandals Will Be Prosecuted
Sign Header Text Color
White
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend These Premises Are Monitored Trespassers & Vandals Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.