Warning Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U6-1238-NP_10X7

  • Mfr # U6-1238-NP_10X7

  • Zoro # G4720086


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
warning
Legend
This Area Patrolled By Attack Dogs
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1238-NP_10X7
Zoro #
G4720086
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Warning Sign
Header
warning
Legend
This Area Patrolled By Attack Dogs
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Black
Header Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Includes Mounting Hardware
No
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
Abrasion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Legend Background Color
Orange
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend
This Area Patrolled By Attack Dogs

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Area Patrolled By Attack Dogs, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.