Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1001-RD_10X7

  • Mfr # U6-1001-RD_10X7

  • Zoro # G2716729


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Warning
Legend
Area Treated With Pesticides Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1001-RD_10X7
Zoro #
G2716729
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Area Treated With Pesticides Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/White
ANSI Compliant
Yes
Language
English
Header Legend Color
Black
Background Color
White
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Material
Vinyl
Header Background Color
White
Subject Matter
Pesticides
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Format
Other Format
Sign Header Text Color
Black
Write on Surface
No
Adhesive Style
Permanent
Corrosion Resistant
No
State Specific Sign
No
Metal Detectable
No
Sign Header
Warning
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Sign Header Background Color
White
Chemical Resistant
No
Sign Legend
Area Treated With Pesticides Do Not Enter
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Area Treated With Pesticides Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.