Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1199-RD_10X7

  • Mfr # U6-1199-RD_10X7

  • Zoro # G2105629


product price:  $4.49
/ea

Key Features

Header
Warning
Legend
Potential Combustible Dust Hazard Follow Safe Work Practices
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1199-RD_10X7
Zoro #
G2105629
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Potential Combustible Dust Hazard Follow Safe Work Practices
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Background Color
Orange
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Sign Legend Color
Black
Language
English
Mounting Style
Surface
Subject Matter
Flammables, Combustibles, Explosives
Legend/Background Color
Black/Orange
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Metal Detectable
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Glow In The Dark
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header
Warning
Sign Legend
Potential Combustible Dust Hazard Follow Safe Work Practices
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Adhesive Style
Permanent
Product Type
Security Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Potential Combustible Dust Hazard Follow Safe Work Practices, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products