Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U6-1126-RD_10X7

  • Zoro # G2715435


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
If You Can't See My Mirrors I Can't See You
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1126-RD_10X7
Zoro #
G2715435
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
If You Can't See My Mirrors I Can't See You
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
White/Red
Legend Color
White
Header Background Color
Red
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
White
Legend Style
Text
Language
English
Double-Sided
No
Background Color
Red
Standards
OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
White
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Format
Other Format
Sign Mounting Location
Wall
Sign Header Background Color
Red
Sign Legend Background Color
Red
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Chemical Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Legend
If You Can't See My Mirrors I Can't See You
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Header
Warning
Sign Header Text Color
White
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Adhesive Style
Permanent
Mirror Print
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Traffic Safety Label

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend If You Can't See My Mirrors I Can't See You, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products