Warning, These Premises Are Monitored Trespassers and Vandals Will Be Prosecuted, 14 in W x 10 in H

  • Mfr # U6-1233-RA_14X10

  • Zoro # G9635096


product price:  $10.59
/ea

Key Features

Header
Warning
Legend
These Premises Are Monitored Trespassers and Vandals Will Be Prosecuted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1233-RA_14X10
Zoro #
G9635096
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Admittance Sign
Header
Warning
Legend
These Premises Are Monitored Trespassers and Vandals Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend Style
Text
Header Background Color
Red
OSHA Compliant
Yes
Background Color
White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Trespassing & Property
Double-Sided
No
Mounting Style
Surface
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Language
English
Header Legend Color
White
Material
Aluminum
Legend/Background Color
Black/White
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Legend
These Premises Are Monitored Trespassers & Vandals Will Be Prosecuted
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Abrasion Resistant
No
Corrosion Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Header Background Color
Red
Metal Detectable
Yes
Mirror Print
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
Sign Legend Background Color
White
Sign Header Text Color
White
Product Type
Admittance Sign

Description

Admittance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend These Premises Are Monitored Trespassers & Vandals Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products