Warning, Watch Your Head, 7 in x 10 in, Vertical Rectangle, Plastic, U6-1268-NP_10X7

  • Mfr # U6-1268-NP_10X7

  • Zoro # G4720226


product price: $5.49
/ea

Key Features

Legend
Watch Your Head
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1268-NP_10X7
Zoro #
G4720226
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Warning Sign
Legend
Watch Your Head
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Warning
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Orange
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Orange
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header
Warning
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Sign Header Style
Text
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Orange
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Legend
Watch Your Head
Number of Printed Sides
1
Product Type
Security Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.