Welding Safety Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0408-RD_7x5

  • Zoro # G4298099


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Caution
Legend
Cutting and Welding Permit Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0408-RD_7x5
Zoro #
G4298099
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Safety Caution Reflective Label
Header
Caution
Legend
Cutting and Welding Permit Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Legend Color
Black
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Caution
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Legend
Cutting And Welding Permit Required In This Area
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Graffiti Resistant
No

Description

Welding Safety Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cutting And Welding Permit Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products