Zoro Homepage

Yield Ahead Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, No Text

  • Mfr # W3-2P-24HA

  • Zoro # G4888344


product price: $38.99
/ea

Key Features

Header
No Header
Legend
Yield Ahead
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W3-2P-24HA
Zoro #
G4888344
UPC #
849362017505
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Yield Ahead Traffic Sign
Header
No Header
Legend
Yield Ahead
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Color
Black
Background Color
Yellow
Subject Matter
Traffic
Legend Style
Text
MUTCD Code
W3-2P
Legend Color
Black
Legend/Background Color
Black/Yellow
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Sign Properties
Rigid
MUTCD Sign Description
Yield Ahead
Number of Printed Sides
1
Sign Legend
Yield Ahead
State Specific Sign
No
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
MUTCD Compliant Sign
Yes
Protective Coating
Clear Film Laminate
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 to 8 yr.
Material Properties
Roll Up

Description

Yield Ahead Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.