Captive Panel Screw, 1/4"-28 Thrd Sz, 7/8 in Lg, 3/8 in Thrd Lg, Round, Plain Brass (Discontinued)
- Mfr # BR3257-00
- Zoro # G7622774
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR3257-00
Zoro #
G7622774
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Fastener Length
7/8 in
Minimum Thread Length
3/8 in
Overall Length
1.125 in
Head Height
1/4 in
Head Dia.
9/16 in
Shank Length
1/2 in
Shank Outside Diameter
0.175 in
Slot Width
0.063 in
Slot Depth
0.094 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Brass
Finish
Plain
Item
Captive Panel Screw
Compliance
RoHS, WEEE, Conflict Minerals
Angle
82 Degrees
Profile
Round
Description
Captive Panel Screw Type 1, BR - 1/4-28
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.