Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Hex Standoff, M4-0.7 Thrd Sz, Aluminum 8.0 mm Hex W (Discontinued)

  • Mfr # AA5176-25.0-0
  • Zoro # G7144647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA5176-25.0-0
Zoro #
G7144647
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4-0.7
Body Length
25 mm
Outside Diameter
8 mm
Hex Width
8.0 mm

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Aluminum
System of Measurement
Metric
Standoff Shape
Hex

Description

Aluminum Hex Male-Female Threaded Standoff, 8mm Hex, 25mm Length, M4 X .7mm Thread

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.