
HX M/F Standoff, Al, 0.3125 OD x 5 L, #8-32 Thrd Sz, 3/8 in Thrd L Aluminum Plain, 5/16 in Hex W (Discontinued)
- Mfr # AA6994-5.000-00
- Zoro # G4505489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AA6994-5.000-00
Zoro #
G4505489
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Body Length
5
Thread Length
3/8 in
Hex Width
5/16 in
Screw Size
Thread Size: #8-32,Thread Length: 0.375
Outside Dia.
5/16"
Details
Item
HX M/F Standoff,Al,0.3125 OD x 5 L
Standoff Gender
Male - Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch
Material
Aluminum,2011 (ASTM-B-211, QQ-A-225/3),K211 (ASTM-B-211, QQ-A-225/3),6061 (ASTM-B-211, QQ-A225/8),
Finish
Unplated,(Plain)
Standoff Shape
Hex
Description
HX M/F Standoff,Al,0.3125 OD x 5 L
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.