This item is Discontinued.

No Product Image Available

Precision Shoulder Screw, #10-32 Thr Sz, 316 Stainless Steel (Discontinued)

  • Mfr # SSXPSK-00109-01
  • Zoro # G2625526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSXPSK-00109-01
Zoro #
G2625526
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Diameter Thread Size
#10-32

Details

System of Measurement
Inch
Head Type
Socket
Material
316 Stainless Steel
Item
Precision Shoulder Screw

Description

Ultra-Low Hex Socket Type 316ss Precision Shoulder Screw, 1/4" Shoulder Diameter, 1/4" Shoulder Length, 10-32 Thread, Made In USA

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.