This item is Discontinued.

Lyn-Tron Precision Shoulder Screw, M4 Thr Sz, 4.75 mm Thr Lg, 6.35 mm Shoulder Lg, Stainless Steel SS5390-00

Precision Shoulder Screw, M4 Thr Sz, 4.75 mm Thr Lg, 6.35 mm Shoulder Lg, Stainless Steel (Discontinued)

  • Mfr # SS5390-00
  • Zoro # G2558773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS5390-00
Zoro #
G2558773
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4
Shoulder Diameter
4.75 mm
Shoulder Length
6.35 mm
Head Diameter
8 mm
Head Height
3.96 mm
Thread Length
4.75 mm
Overall Length
15.15 mm
Diameter Thread Size
M4.0x0.7
Socket Width
2.5 mm
Socket Depth
2 mm

Details

System of Measurement
Metric
Head Type
Socket
Material
Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Profile
Round
Compliance
RoHS, WEEE, REACH, DFARS, Conflict Minerals

Description

Metric Socket Precision Shoulder Screw

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.