This item is Discontinued.

Lyn-Tron RD M/F Standoff, Al, 0.5 OD x 4.25 L, #10-32 Thrd Sz, 4 1/4 in Bd L, Aluminum Plain AA6887-4.250-00

RD M/F Standoff, Al, 0.5 OD x 4.25 L, #10-32 Thrd Sz, 4 1/4 in Bd L, Aluminum Plain (Discontinued)

  • Mfr # AA6887-4.250-00
  • Zoro # G4490448
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA6887-4.250-00
Zoro #
G4490448
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Body Length
4 1/4 in
Outside Dia.
1/2 in

Details

Item
RD M/F Standoff,Al,0.5 OD x 4.25 L
Standoff Gender
Male - Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch

Description

RD M/F Standoff,Al,0.5 OD x 4.25 L

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.