
Round Spacer, #10 Screw Size, Plain Steel, 1.312 in Overall Lg, 0.192 in Inside Dia (Discontinued)
- Mfr # ST6343-10-1.312-00
- Zoro # G2680607
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST6343-10-1.312-00
Zoro #
G2680607
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#10
Overall Length
1.312 in
Inside Diameter
0.192 in
Inside Diameter Tolerance
+0.010 in
Outside Diameter
3/8"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Plain
Description
RD Spacer,0.375" OD x #10 Screw Size x 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.