This item is Discontinued.

Lyn-Tron Round Spacer, M4 Screw Size, Plain Steel, 10 mm Overall Lg, 4.2 mm Inside Dia ST5005-40-10.0-00

Round Spacer, M4 Screw Size, Plain Steel, 10 mm Overall Lg, 4.2 mm Inside Dia (Discontinued)

  • Mfr # ST5005-40-10.0-00
  • Zoro # G4547909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST5005-40-10.0-00
Zoro #
G4547909
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M4
Overall Length
10 mm
Inside Diameter
4.2 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
6.0mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Steel
Finish
Plain

Description

Clearance Hole,10mm L,6 ODx4.07,4.33

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.