Thumb Screw, M3.50 Thread Size, Round Washer, Plain Stainless Steel, 5mm Head Ht (Discontinued)
- Mfr # SS5443-00
- Zoro # G7616894
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS5443-00
Zoro #
G7616894
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M3.50
Head Height
5mm
Head Dia.
10mm
Thread Length
9 mm
Washer Dia.
9.5 mm
Washer Length
3.175 mm
Details
Head Shape
Round Washer
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Item
Thumb Screw
System of Measurement
Metric
Compliance
RoHS, WEEE, REACH, DFARS, Conflict Minerals
Description
Metric Washer Face Thumb Screw SS M3.5X0
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.