Zoro Homepage

Blank Bar, HSK100, Proj 13in.

  • Mfr # HSK100A-BLANK-13.00

  • Zoro # G0184375


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Projection
13 in
Coolant Fed
Non-Coolant Through
Material Grade
SC45
Nose Diameter
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100A-BLANK-13.00
Zoro #
G0184375
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
3 3/4 in
Taper Size
HSK100
Nose Diameter
3 3/4 in

Details

Item
End Mill Holder Blank
Projection
13 in
Coolant Fed
Non-Coolant Through
Material Grade
SC45

Description

End Mill Holder Blank, Taper Size HSK100, Projection 13 in, Nose Dia. 3 3/4 in, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.