Blank Bar, NMTB50, Proj 13in.
Mfr # N5008-0013
Zoro # G0183745
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Projection
13 in
Coolant Fed
Non-Coolant Through
Nose Diameter
3 7/8 in
Material Grade
SC45
Features
For use with Erickson Quick-Change Spindles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N5008-0013
Zoro #
G0183745
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
NMTB50
Nose Dia.
3 7/8 in
Nose Diameter
3 7/8 in
Details
Item
End Mill Holder Blank
Projection
13 in
Coolant Fed
Non-Coolant Through
Material Grade
SC45
Features
For use with Erickson Quick-Change Spindles
Description
End Mill Holder Blank, Taper Size NMTB50, Projection 13 in, Nose Dia. 3 7/8 in, Coolant Fed Non-Coolant Through, Features For use with Erickson Quick-Change Spindles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.