Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 100DA, 23/64in

  • Mfr # 010-023

  • Zoro # G2059550


product price: $27.95
/ea

Key Features

Collet Series
DA100
Range
0" to 1/32"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-023
Zoro #
G2059550
UPC #
-
Country of Origin
India

Dimensions

Size
23/64"
Max. Body Dia.
23/64 in
Min. Size
23/64 in
Max. Bore Dia.
0.6530 in
Overall Length
1 7/16 in
Head Dia.
0.7690 in
Clamping Hole Length
1 13/64 in
Outside Diameter - Maximum
0.77 in

Details

Item
Collet
Collet Series
DA100
Range
0" to 1/32"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Collet Type
Standard
Compatible with Product Type
DA Collet Chucks
Face Shape
Round
Number of Slots
4
Material
Low-Carbon Steel
Standards
AT3
Torque - Maximum
35 ft-lb
Finish
Precision Ground
Compatible Collet Chuck
DA Collet Chucks
Collapse Range - Minimum
0.328 in
Bore Shape
Round
Collapse Range - Maximum
0.359 in
Taper Angle
25 Degrees

Description

Collet, DA100, Round, Overall Length 1 7/16 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.