Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 100DA, 27/64in

  • Mfr # 010-027

  • Zoro # G2059517


product price: $27.95
/ea

Key Features

Collet Series
DA100
Range
0" to 1/32"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-027
Zoro #
G2059517
UPC #
-
Country of Origin
India

Dimensions

Size
27/64"
Min. Size
27/64 in
Head Dia.
0.7690 in
Max. Bore Dia.
0.6530 in
Overall Length
1 7/16 in
Max. Body Dia.
27/64 in
Outside Diameter - Maximum
0.77 in
Clamping Hole Length
1 13/64 in

Details

Item
Collet
Collet Series
DA100
Range
0" to 1/32"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Number of Slots
4
Compatible with Product Type
DA Collet Chucks
Measurement System
Inch
Face Shape
Round
Collet Type
Standard
Material
Low-Carbon Steel
Standards
AT3
Taper Angle
25 Degrees
Torque - Maximum
35 ft-lb
Finish
Precision Ground
Collapse Range - Minimum
0.391 in
Compatible Collet Chuck
DA Collet Chucks
Collapse Range - Maximum
0.422 in
Bore Shape
Round

Description

Collet, DA100, Round, Overall Length 1 7/16 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.