Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 100TG, 11/64in

  • Mfr # 100-011

  • Zoro # G2058001


product price: $46.79
/ea

Key Features

Collet Series
TG100
Range
0" to 1/64"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-011
Zoro #
G2058001
UPC #
-
Country of Origin
India

Dimensions

Size
11/64"
Overall Length
2 25/64 in
Max. Bore Dia.
1.1210 in
Max. Body Dia.
11/64 in
Head Dia.
1.2780 in
Clamping Hole Length
7/8 in
Outside Diameter - Maximum
1.38 in

Details

Item
Collet
Collet Series
TG100
Range
0" to 1/64"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Taper Angle
8 Degrees
Compatible with Product Type
TG Collet Chucks
Collet Type
Standard
Face Shape
Round
Measurement System
Inch
Number of Slots
4
Material
Low-Carbon Steel
Collapse Range - Minimum
0.1564 in
Torque - Maximum
75 ft-lb
Compatible Collet Chuck
TG Collet Chucks
Collapse Range - Maximum
0.172 in
Finish
Chrome-Plated
Bore Shape
Round
Standards
AT3
T.I.R. Tolerance
0.0002 in

Description

Collet, TG100, Round, Overall Length 2 25/64 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.