Collet, 100TG, 23/64in
Mfr # 100-023
Zoro # G2057837
product price: $46.79
/eaKey Features
Collet Series
TG100
Range
0" to 1/64"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-023
Zoro #
G2057837
UPC #
-
Country of Origin
India
Dimensions
Size
23/64"
Max. Body Dia.
23/64 in
Overall Length
2 25/64 in
Head Dia.
1.2780 in
Max. Bore Dia.
1.1210 in
Outside Diameter - Maximum
1.38 in
Clamping Hole Length
29/32 in
Description
Collet, TG100, Round, Overall Length 2 25/64 in, AT3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.