Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 16C, 27/32in

  • Mfr # 160-054

  • Zoro # G2056507


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Collet Series
16C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-054
Zoro #
G2056507
UPC #
-
Country of Origin
India

Dimensions

Size
27/32"
Internal Thread Size
1 11/16"-20
Min. Size
27/32 in
Max. Body Dia.
27/32 in
Overall Length
4 5/16 in
Max. Bore Dia.
1.8900 in
Head Dia.
2.2600 in
Clamping Hole Length
1 25/32 in
External Thread Size
M47.5 x 1.75
Outside Diameter - Maximum
2.26 in

Details

Item
Collet
Collet Series
16C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Internal Thread Direction
Right Hand
Face Shape
Round
For Shank Type
Round
External Thread Direction
Right Hand
Taper Angle
20 Degrees
Collet Type
Standard
Measurement System
Inch
TIR Max.
0.0015 in
Number of Slots
3
Bore Shape
Round
Collapse Range - Maximum
0.844 in
T.I.R. Tolerance
0.0015 in

Description

Collet, 16C, Round, Overall Length 4 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.