Zoro Homepage

Collet, 16C, 3/32in

  • Mfr # 160-006

  • Zoro # G2056988


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Collet Series
16C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-006
Zoro #
G2056988
UPC #
-
Country of Origin
India

Dimensions

Size
3/32"
Min. Size
3/32 in
Overall Length
4 5/16 in
Internal Thread Size
1 11/16"-20
Max. Body Dia.
3/32 in
Head Dia.
2.2600 in
Max. Bore Dia.
1.8900 in
Clamping Hole Length
13/32 in
Outside Diameter - Maximum
2.26 in
External Thread Size
M47.5 x 1.75

Details

Item
Collet
Collet Series
16C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Taper Angle
20 Degrees
For Shank Type
Round
Measurement System
Inch
External Thread Direction
Right Hand
Face Shape
Round
Internal Thread Direction
Right Hand
Collet Type
Standard
TIR Max.
0.0008 in
Number of Slots
3
T.I.R. Tolerance
0.0008 in
Bore Shape
Round
Collapse Range - Maximum
0.094 in

Description

Collet, 16C, Round, Overall Length 4 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.