Collet, 180DA, 11/32in
Mfr # 018-022
Zoro # G2059228
product price: $29.59
/eaKey Features
Collet Series
DA180
Range
0" to 1/32"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
018-022
Zoro #
G2059228
UPC #
-
Country of Origin
India
Dimensions
Size
11/32"
Min. Size
11/32 in
Max. Bore Dia.
0.8730 in
Max. Body Dia.
11/32 in
Overall Length
1 41/64 in
Head Dia.
1.0350 in
Clamping Hole Length
1 5/16 in
Outside Diameter - Maximum
1.04 in
Description
Collet, DA180, Round, Overall Length 1 41/64 in, AT3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.