Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 180DA, 5/32in

  • Mfr # 018-010

  • Zoro # G2059340


product price: $29.59
/ea

Key Features

Collet Series
DA180
Range
0" to 1/32"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018-010
Zoro #
G2059340
UPC #
-
Country of Origin
India

Dimensions

Size
5/32"
Max. Bore Dia.
0.8730 in
Min. Size
5/32 in
Max. Body Dia.
5/32 in
Head Dia.
1.0350 in
Overall Length
1 41/64 in
Outside Diameter - Maximum
1.04 in
Clamping Hole Length
11/16 in

Details

Item
Collet
Collet Series
DA180
Range
0" to 1/32"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Compatible with Product Type
DA Collet Chucks
Measurement System
Inch
Collet Type
Standard
Number of Slots
4
Face Shape
Round
Material
Low-Carbon Steel
Bore Shape
Round
Standards
AT3
Compatible Collet Chuck
DA Collet Chucks
Torque - Maximum
40 ft-lb
Collapse Range - Maximum
0.156 in
Finish
Precision Ground
Collapse Range - Minimum
0.125 in
Taper Angle
25 Degrees

Description

Collet, DA180, Round, Overall Length 1 41/64 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.