Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 200DA, 11/64in

  • Mfr # 020-011

  • Zoro # G2058878


product price: $29.15
/ea

Key Features

Collet Series
DA200
Range
0" to 1/32"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020-011
Zoro #
G2058878
UPC #
-
Country of Origin
India

Dimensions

Size
11/64"
Head Dia.
0.5390 in
Overall Length
1 3/16 in
Max. Body Dia.
11/64 in
Min. Size
11/64 in
Max. Bore Dia.
0.4530 in
Outside Diameter - Maximum
0.54 in
Clamping Hole Length
61/64 in

Details

Item
Collet
Collet Series
DA200
Range
0" to 1/32"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Collet Type
Standard
Compatible with Product Type
DA Collet Chucks
Number of Slots
4
Face Shape
Round
Material
Low-Carbon Steel
Finish
Precision Ground
Torque - Maximum
25 ft-lb
Bore Shape
Round
Collapse Range - Minimum
0.141 in
Taper Angle
25 Degrees
Compatible Collet Chuck
DA Collet Chucks
Standards
AT3
Collapse Range - Maximum
0.172 in

Description

Collet, DA200, Round, Overall Length 1 3/16 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.