Collet, 200DA, 7/64in
Mfr # 020-007
Zoro # G2058911
product price: $29.15
/eaKey Features
Collet Series
DA200
Range
0" to 1/32"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020-007
Zoro #
G2058911
UPC #
-
Country of Origin
India
Dimensions
Size
7/64"
Min. Size
7/64 in
Max. Body Dia.
7/64 in
Overall Length
1 3/16 in
Max. Bore Dia.
0.4530 in
Head Dia.
0.5390 in
Clamping Hole Length
15/32 in
Outside Diameter - Maximum
0.54 in
Description
Collet, DA200, Round, Overall Length 1 3/16 in, AT3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.