Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 200DA, 9/64in

  • Mfr # 020-009

  • Zoro # G2058896


product price: $29.15
/ea

Key Features

Collet Series
DA200
Range
0" to 1/32"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020-009
Zoro #
G2058896
UPC #
-
Country of Origin
India

Dimensions

Size
9/64"
Max. Bore Dia.
0.4530 in
Max. Body Dia.
9/64 in
Min. Size
9/64 in
Head Dia.
0.5390 in
Overall Length
1 3/16 in
Outside Diameter - Maximum
0.54 in
Clamping Hole Length
15/32 in

Details

Item
Collet
Collet Series
DA200
Range
0" to 1/32"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Measurement System
Inch
Number of Slots
4
Compatible with Product Type
DA Collet Chucks
Material
Low-Carbon Steel
Collapse Range - Minimum
0.11 in
Collapse Range - Maximum
0.141 in
Taper Angle
25 Degrees
Finish
Precision Ground
Compatible Collet Chuck
DA Collet Chucks
Bore Shape
Round
Standards
AT3
Torque - Maximum
25 ft-lb

Description

Collet, DA200, Round, Overall Length 1 3/16 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.