Collet, 300DA, 11/64in
Mfr # 030-011
Zoro # G2058659
product price: $29.99
/eaKey Features
Collet Series
DA300
Range
0" to 1/32"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
030-011
Zoro #
G2058659
UPC #
-
Country of Origin
India
Dimensions
Size
11/64"
Head Dia.
3/8 in
Min. Size
11/64 in
Max. Bore Dia.
0.3000 in
Overall Length
1 in
Max. Body Dia.
11/64 in
Outside Diameter - Maximum
0.37 in
Clamping Hole Length
41/64 in
Description
Collet, DA300, Round, Overall Length 1 in, AT3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.