Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 300DA, 9/64in

  • Mfr # 030-009

  • Zoro # G2058677


product price: $29.99
/ea

Key Features

Collet Series
DA300
Range
0" to 1/32"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
030-009
Zoro #
G2058677
UPC #
-
Country of Origin
India

Dimensions

Size
9/64"
Max. Body Dia.
9/64 in
Min. Size
9/64 in
Overall Length
1 in
Head Dia.
3/8 in
Max. Bore Dia.
0.3000 in
Outside Diameter - Maximum
0.37 in
Clamping Hole Length
5/8 in

Details

Item
Collet
Collet Series
DA300
Range
0" to 1/32"
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Compatible with Product Type
DA Collet Chucks
Measurement System
Inch
Number of Slots
4
Collet Type
Standard
Face Shape
Round
Material
Low-Carbon Steel
Collapse Range - Minimum
0.11 in
Compatible Collet Chuck
DA Collet Chucks
Standards
AT3
Collapse Range - Maximum
0.141 in
Finish
Precision Ground
Taper Angle
25 Degrees
Torque - Maximum
18 ft-lb
Bore Shape
Round

Description

Collet, DA300, Round, Overall Length 1 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.