Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 3J, 13/32

  • Mfr # 300-026

  • Zoro # G2055667


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Collet Series
3J
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-026
Zoro #
G2055667
UPC #
-
Country of Origin
India

Dimensions

Size
13/32
Min. Size
13/32 in
Max. Body Dia.
13/32
Max. Bore Dia.
2 in
Internal Thread Size
1.790"-24
Overall Length
3 3/4 in
Head Dia.
2.2000 in
Outside Diameter - Maximum
2.21 in
External Thread Size
1.988-20
Clamping Hole Length
7/8 in

Details

Item
Collet
Collet Series
3J
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Taper Angle
14.246 Degrees
Face Shape
Round
Internal Thread Direction
Right Hand
Collet Type
Standard
Number of Slots
4
TIR Max.
0.0011 in
External Thread Direction
Right Hand
Bore Shape
Round
Collapse Range - Maximum
0.406 in
T.I.R. Tolerance
0.0011 in

Description

Collet, 3J, Round, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.