Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 3J, 29/64in

  • Mfr # 300-029

  • Zoro # G2055630


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Collet Series
3J
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-029
Zoro #
G2055630
UPC #
-
Country of Origin
India

Dimensions

Size
29/64"
Overall Length
3 3/4 in
Max. Bore Dia.
2 in
Head Dia.
2.2000 in
Internal Thread Size
1.790"-24
Max. Body Dia.
29/64 in
Min. Size
29/64 in
External Thread Size
1.988-20
Clamping Hole Length
7/8 in
Outside Diameter - Maximum
2.21 in

Details

Item
Collet
Collet Series
3J
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Internal Thread Direction
Right Hand
Taper Angle
14.246 Degrees
Collet Type
Standard
TIR Max.
0.0011 in
Measurement System
Inch
Face Shape
Round
External Thread Direction
Right Hand
Number of Slots
4
T.I.R. Tolerance
0.0011 in
Collapse Range - Maximum
0.453 in
Bore Shape
Round

Description

Collet, 3J, Round, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.