Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 3J, 41/64in

  • Mfr # 300-041

  • Zoro # G2055518


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Collet Series
3J
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-041
Zoro #
G2055518
UPC #
-
Country of Origin
India

Dimensions

Size
41/64"
Head Dia.
2.2000 in
Internal Thread Size
1.790"-24
Max. Body Dia.
41/64 in
Min. Size
41/64 in
Max. Bore Dia.
2 in
Overall Length
3 3/4 in
Clamping Hole Length
1 3/16 in
External Thread Size
1.988-20
Outside Diameter - Maximum
2.21 in

Details

Item
Collet
Collet Series
3J
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
External Thread Direction
Right Hand
Taper Angle
14.246 Degrees
Measurement System
Inch
Number of Slots
4
Collet Type
Standard
TIR Max.
0.0011 in
Face Shape
Round
Internal Thread Direction
Right Hand
Bore Shape
Round
T.I.R. Tolerance
0.0011 in
Collapse Range - Maximum
0.641 in

Description

Collet, 3J, Round, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.