Zoro Homepage

Collet, 3J, 47/64in

  • Mfr # 300-047

  • Zoro # G2055457


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Collet Series
3J
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-047
Zoro #
G2055457
UPC #
-
Country of Origin
India

Dimensions

Size
47/64"
Head Dia.
2.2000 in
Overall Length
3 3/4 in
Min. Size
47/64 in
Max. Body Dia.
47/64 in
Max. Bore Dia.
2 in
Internal Thread Size
1.790"-24
External Thread Size
1.988-20
Clamping Hole Length
1 3/16 in
Outside Diameter - Maximum
2.21 in

Details

Item
Collet
Collet Series
3J
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Internal Thread Direction
Right Hand
TIR Max.
0.0015 in
External Thread Direction
Right Hand
Measurement System
Inch
Face Shape
Round
Collet Type
Standard
Taper Angle
14.246 Degrees
Number of Slots
4
T.I.R. Tolerance
0.0015 in
Bore Shape
Round
Collapse Range - Maximum
0.734 in

Description

Collet, 3J, Round, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.