Zoro Homepage

Collet, 3J, 5/32in

  • Mfr # 300-010

  • Zoro # G2055825


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Collet Series
3J
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-010
Zoro #
G2055825
UPC #
-
Country of Origin
India

Dimensions

Size
5/32"
Internal Thread Size
1.790"-24
Max. Body Dia.
5/32 in
Min. Size
5/32 in
Max. Bore Dia.
2 in
Overall Length
3 3/4 in
Head Dia.
2.2000 in
External Thread Size
1.988-20
Clamping Hole Length
31/64 in
Outside Diameter - Maximum
2.21 in

Details

Item
Collet
Collet Series
3J
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Number of Slots
4
Measurement System
Inch
TIR Max.
0.0008 in
Face Shape
Round
External Thread Direction
Right Hand
Internal Thread Direction
Right Hand
Taper Angle
14.246 Degrees
Collet Type
Standard
Bore Shape
Round
T.I.R. Tolerance
0.0008 in
Collapse Range - Maximum
0.156 in

Description

Collet, 3J, Round, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.