Zoro Homepage

Collet, 5C, 11/32in

  • Mfr # 500-022

  • Zoro # G2054580


product price: $32.25
/ea

Key Features

Collet Series
5C
Range
Exact Size
Size
11/32"
For Use With
Collet System
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-022
Zoro #
G2054580
UPC #
-
Country of Origin
India

Dimensions

Size
11/32"
Min. Size
11/32 in
Max. Bore Dia.
1-1/8 in
Internal Thread Size
1.042"-24
Max. Body Dia.
11/32 in
Overall Length
3 9/32 in
Head Dia.
1.4850 in
External Thread Size
1.238-20
Clamping Hole Length
1 1/16 in
Outside Diameter - Maximum
1.47 in

Details

Item
Collet
Collet Series
5C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Number of Slots
3
Taper Angle
20 Degrees
TIR Max.
0.0008 in
Face Shape
Round
Measurement System
Inch
External Thread Direction
Right Hand
Internal Thread Direction
Right Hand
Collet Type
Standard
T.I.R. Tolerance
0.0008 in
Bore Shape
Round
Collapse Range - Maximum
0.344 in

Description

Collet, 5C, Round, Overall Length 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.