Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 5C, 13/64

  • Mfr # 500-013

  • Zoro # G2054678


product price: $33.19
/ea

Key Features

Collet Series
5C
Range
Exact Size
Size
13/64
For Use With
Collet System
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500-013
Zoro #
G2054678
UPC #
-
Country of Origin
India

Dimensions

Size
13/64
Head Dia.
1.4850 in
Internal Thread Size
1.042"-24
Max. Bore Dia.
1-1/8 in
Min. Size
13/64 in
Max. Body Dia.
13/64
Overall Length
3 9/32 in
Outside Diameter - Maximum
1.47 in
External Thread Size
1.238-20
Clamping Hole Length
25/64 in

Details

Item
Collet
Collet Series
5C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
External Thread Direction
Right Hand
Face Shape
Round
Collet Type
Standard
Internal Thread Direction
Right Hand
Taper Angle
20 Degrees
Measurement System
Inch
TIR Max.
0.0008 in
Number of Slots
3
Bore Shape
Round
Collapse Range - Maximum
0.203 in
T.I.R. Tolerance
0.0008 in

Description

Collet, 5C, Round, Overall Length 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.