Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 5C, 15/16in

  • Mfr # 500-060

  • Zoro # G2054206


product price: $33.25
/ea

Key Features

Collet Series
5C
Range
Exact Size
Size
15/16"
Coolant Through
No
For Use With
Collet System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-060
Zoro #
G2054206
UPC #
-
Country of Origin
India

Dimensions

Size
15/16"
Max. Bore Dia.
1-1/8 in
Max. Body Dia.
15/16 in
Overall Length
3 9/32 in
Internal Thread Size
1.042"-24
Min. Size
15/16 in
Head Dia.
1.4850 in
Clamping Hole Length
1 1/16 in
External Thread Size
1.238-20
Outside Diameter - Maximum
1.47 in

Details

Item
Collet
Collet Series
5C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Internal Thread Direction
Right Hand
Number of Slots
3
Face Shape
Round
Measurement System
Inch
TIR Max.
0.0015 in
Collet Type
Standard
Taper Angle
20 Degrees
External Thread Direction
Right Hand
Bore Shape
Round
T.I.R. Tolerance
0.0015 in
Collapse Range - Maximum
0.938 in

Description

Collet, 5C, Round, Overall Length 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.