Collet, 5C, 21/64in
Mfr # 500-021
Zoro # G2054599
product price: $34.99
/eaKey Features
Collet Series
5C
Range
Exact Size
Size
21/64"
Coolant Through
No
For Use With
Collet System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-021
Zoro #
G2054599
UPC #
-
Country of Origin
India
Dimensions
Size
21/64"
Overall Length
3 9/32 in
Head Dia.
1.4850 in
Internal Thread Size
1.042"-24
Max. Bore Dia.
1-1/8 in
Max. Body Dia.
21/64 in
Min. Size
21/64 in
Outside Diameter - Maximum
1.47 in
External Thread Size
1.238-20
Clamping Hole Length
1 1/16 in
Description
Collet, 5C, Round, Overall Length 3 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.