Zoro Homepage

Collet, 5C, 21mm

  • Mfr # 520-021

  • Zoro # G2053899


product price: $37.25
/ea

Key Features

Collet Series
5C
Range
Exact Size
Size
21.00mm
For Use With
Collet System
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-021
Zoro #
G2053899
UPC #
-
Country of Origin
India

Dimensions

Size
21.00mm
Max. Bore Dia.
1-1/4 in
Internal Thread Size
1.042"-24
Head Dia.
1.4850 in
Overall Length
3 9/32 in
Min. Size
21.00mm
Max. Body Dia.
21.00mm
Outside Diameter - Maximum
1.47 in
External Thread Size
1.238-20

Description

Collet, 5C, Round, Overall Length 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.