Shop LYNDEX-NIKKEN
See all product information
Create Account
Collet, 5C, 25mm
- Mfr # 520-025
- Zoro # G2053856
product price:Â
$
37.19
/ea
Key Features
Collet Series
5C
Range
Exact Size
Size
25.00mm
Coolant Through
No
For Use With
Collet System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520-025
- Zoro #
- G2053856
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 25.00mm
- Max. Bore Dia.
- 1-1/4 in
- Head Dia.
- 1.4850 in
- Overall Length
- 3 9/32 in
- Min. Size
- 25.00mm
- Internal Thread Size
- 1.042"-24
- Max. Body Dia.
- 25.00mm
- External Thread Size
- 1.238-20
- Outside Diameter - Maximum
- 1.47 in
- Wire Rope Length
- 3 9/32 in
- Length
- 3 9/32 in
- Bottle Size
- 25.00mm
- Size - Alpha
- 25.00mm
Description
Collet, 5C, Round, Overall Length 3 9/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.