Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 5C, 35/64in

  • Mfr # 500-035

  • Zoro # G2054459


product price: $34.25
/ea

Key Features

Collet Series
5C
Range
Exact Size
Size
35/64"
Coolant Through
No
For Use With
Collet System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-035
Zoro #
G2054459
UPC #
-
Country of Origin
India

Dimensions

Size
35/64"
Overall Length
3 9/32 in
Head Dia.
1.4850 in
Min. Size
35/64 in
Max. Bore Dia.
1-1/8 in
Max. Body Dia.
35/64 in
Internal Thread Size
1.042"-24
External Thread Size
1.238-20
Clamping Hole Length
1 5/64 in
Outside Diameter - Maximum
1.47 in

Details

Item
Collet
Collet Series
5C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Number of Slots
3
TIR Max.
0.0011 in
Face Shape
Round
Taper Angle
20 Degrees
External Thread Direction
Right Hand
Collet Type
Standard
Measurement System
Inch
Internal Thread Direction
Right Hand
T.I.R. Tolerance
0.0011 in
Collapse Range - Maximum
0.547 in
Bore Shape
Round

Description

Collet, 5C, Round, Overall Length 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.