Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 5C, 43/64in

  • Mfr # 500-043

  • Zoro # G2054370


product price: $33.19
/ea

Key Features

Collet Series
5C
Range
Exact Size
Size
43/64"
Coolant Through
No
For Use With
Collet System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500-043
Zoro #
G2054370
UPC #
-
Country of Origin
India

Dimensions

Size
43/64"
Min. Size
43/64 in
Max. Bore Dia.
1-1/8 in
Max. Body Dia.
43/64 in
Head Dia.
1.4850 in
Overall Length
3 9/32 in
Internal Thread Size
1.042"-24
Outside Diameter - Maximum
1.47 in
Clamping Hole Length
1 1/16 in
External Thread Size
1.238-20

Details

Item
Collet
Collet Series
5C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
External Thread Direction
Right Hand
Number of Slots
3
Taper Angle
20 Degrees
TIR Max.
0.0011 in
Face Shape
Round
Collet Type
Standard
Internal Thread Direction
Right Hand
Measurement System
Inch
Bore Shape
Round
T.I.R. Tolerance
0.0011 in
Collapse Range - Maximum
0.672 in

Description

Collet, 5C, Round, Overall Length 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.