Zoro Homepage

Collet, 5C, 59/64in

  • Mfr # 500-059

  • Zoro # G2054215


product price: $33.19
/ea

Key Features

Collet Series
5C
Range
Exact Size
Size
59/64"
For Use With
Collet System
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-059
Zoro #
G2054215
UPC #
-
Country of Origin
India

Dimensions

Size
59/64"
Max. Bore Dia.
1-1/8 in
Max. Body Dia.
59/64 in
Overall Length
3 9/32 in
Min. Size
59/64 in
Internal Thread Size
1.042"-24
Head Dia.
1.4850 in
Outside Diameter - Maximum
1.47 in
Clamping Hole Length
1 1/16 in
External Thread Size
1.238-20

Details

Item
Collet
Collet Series
5C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
External Thread Direction
Right Hand
Measurement System
Inch
Internal Thread Direction
Right Hand
TIR Max.
0.0015 in
Collet Type
Standard
Taper Angle
20 Degrees
Number of Slots
3
Collapse Range - Maximum
0.922 in
Bore Shape
Round
T.I.R. Tolerance
0.0015 in

Description

Collet, 5C, Round, Overall Length 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.