Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 5C, 5mm

  • Mfr # 520-005

  • Zoro # G2054057


product price: $38.25
/ea

Key Features

Collet Series
5C
Range
Exact Size
Size
5.00mm
Coolant Through
No
For Use With
Collet System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-005
Zoro #
G2054057
UPC #
-
Country of Origin
India

Dimensions

Size
5.00mm
Head Dia.
1.4850 in
Max. Bore Dia.
1-1/4 in
Min. Size
5.00mm
Overall Length
3 9/32 in
Max. Body Dia.
5.00mm
Internal Thread Size
1.042"-24
External Thread Size
1.238-20
Clamping Hole Length
1/4 in
Outside Diameter - Maximum
1.47 in

Details

Item
Collet
Collet Series
5C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Taper Angle
20 Degrees
Internal Thread Direction
Right Hand
Face Shape
Round
TIR Max.
0.0008 in
Collet Type
Standard
Number of Slots
3
External Thread Direction
Right Hand
Measurement System
Metric
Bore Shape
Round
T.I.R. Tolerance
0.0008 in
Collapse Range - Maximum
5 mm

Description

Collet, 5C, Round, Overall Length 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.