Shop LYNDEX-NIKKEN
See all product information
Create Account
Collet, 5C, 8mm
- Mfr # 520-008
- Zoro # G2054020
product price:Â
$
33.29
/ea
Key Features
Collet Series
5C
Range
Exact Size
Size
8.00mm
For Use With
Collet System
Coolant Through
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520-008
- Zoro #
- G2054020
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 8.00mm
- Internal Thread Size
- 1.042"-24
- Max. Body Dia.
- 8.00mm
- Max. Bore Dia.
- 1-1/4 in
- Head Dia.
- 1.4850 in
- Overall Length
- 3 9/32 in
- Min. Size
- 8.00mm
- Clamping Hole Length
- 17/64 in
- Outside Diameter - Maximum
- 1.47 in
- External Thread Size
- 1.238-20
- Wire Rope Length
- 3 9/32 in
- Length
- 3 9/32 in
- Bottle Size
- 8.00mm
- Size - Alpha
- 8.00mm
- Container Size
- 8.00mm
Description
Collet, 5C, Round, Overall Length 3 9/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.