Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, 75TG, 29/64in

  • Mfr # 075-029

  • Zoro # G2058309


product price: $35.79
/ea

Key Features

Collet Series
TG75
Range
0" to 1/64"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075-029
Zoro #
G2058309
UPC #
-
Country of Origin
India

Dimensions

Size
29/64"
Max. Bore Dia.
1-1/16 in
Overall Length
1 27/32 in
Head Dia.
0.8710 in
Max. Body Dia.
29/64 in
Outside Diameter - Maximum
1.06 in

Details

Item
Collet
Collet Series
TG75
Range
0" to 1/64"
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Compatible with Product Type
TG Collet Chucks
Number of Slots
4
Measurement System
Inch
Taper Angle
8 Degrees
Material
Low-Carbon Steel
Collapse Range - Maximum
0.453 in
Standards
AT3
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
TG Collet Chucks
Bore Shape
Round
Torque - Maximum
55 ft-lb
Finish
Chrome-Plated
Collapse Range - Minimum
0.4374 in

Description

Collet, TG75, Round, Overall Length 1 27/32 in, AT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.